This product requires certification to purchase.

Two Handle Roman Tub Filler Faucet in Brushed Nickel (Trim Only)

Signature Hardware

Lexia Two Handle Roman Tub Filler Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHLE3RTZBN
  • Item #9894361
  • Manufacturer Part #SHLE3RTZBN
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Two Handle Roman Tub Filler Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHLE3RTZBN
  • Item #9894361
  • Manufacturer Part #SHLE3RTZBN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 3-hole installation.
  • Accommodates an 8" - 16" faucet's spread.
  • Optional rough-in valve is required for use.
  • Deck thickness max. 2"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Lexia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
19.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
11-1/8
Installation Type:
Deck Mount
Length:
14
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Spout Height:
6-3/8
Trim Only:
Yes
Tub Spout Reach:
8-1/2
UPC:
781889898321
Width:
10-1/4