This product requires certification to purchase.

Two Handle Roman Tub Filler Faucet in Polished Brass (Trim Only)

Signature Hardware

Lexia Two Handle Roman Tub Filler Faucet in Polished Brass (Trim Only)

  • Fast #
  • Part #SHLE3RTPB
  • Item #10393048
  • Manufacturer Part #SHLE3RTPB
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Two Handle Roman Tub Filler Faucet in Polished Brass (Trim Only)

  • Fast #
  • Part #SHLE3RTPB
  • Item #10393048
  • Manufacturer Part #SHLE3RTPB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole installation.
  • Accommodates an 8" - 16" faucet's spread.
  • Optional rough-in valve is required for use.
  • Deck thickness max. 2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lexia
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
14 in
Faucet Center Size:
8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
7.4 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
11-1/8 in
Installation Type:
Deck Mount
Length:
14 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
6-3/8 in
Spout Type:
Gooseneck
Trim Only:
Yes
UPC:
781889984970
Valve Body Material:
Brass
Width:
10-1/4 in