Two Handle Roman Tub Filler Faucet in Polished Nickel
Lexia Two Handle Roman Tub Filler Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- 3-hole installation.
- Accommodates an 8" - 16" faucet's spread.
- Optional rough-in valve is required for use.
- Deck thickness max. 2".
Documents
Specifications
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 14 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 7.4 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-1/8 in
- Installation Type:
- Deck Mount
- Length:
- 14 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 6-3/8 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Valve Body Material:
- Brass
- Width:
- 10-1/4 in