This product requires certification to purchase.

Two Handle Single Function Shower System in Brushed Nickel with Hand Shower

Signature Hardware

Lexia Two Handle Single Function Shower System in Brushed Nickel with Hand Shower

  • Fast #
  • Part #SHK483765
  • Item #9924203
  • Manufacturer Part #483765
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Two Handle Single Function Shower System in Brushed Nickel with Hand Shower

  • Fast #
  • Part #SHK483765
  • Item #9924203
  • Manufacturer Part #483765
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handles.
  • Single function 8” Rainfall shower head.
  • Single function hand shower with easy-clean spray nozzles.
  • 60" - 72" stretchable metal shower hose.
  • Included Rough-in valves:
  • Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
  • Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Diameter:
1-1/16 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No