Two Handle Single Function Shower System in Brushed Nickel with Slide Bar and Hand Shower
Lexia Two Handle Single Function Shower System in Brushed Nickel with Slide Bar and Hand Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal handles.
- Single function 8” Rainfall shower head.
- Single function hand shower with easy-clean spray nozzles.
- 60" - 72" stretchable metal shower hose.
- Included Rough-in valves:
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Diameter:
- 1-1/16
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Lever
- Hose Length:
- 60
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Slide Bar Height:
- 28
- Trim Only:
- No