Two Handle Single Function Shower System in Chrome with Slide Bar and Hand Shower
Lexia Two Handle Single Function Shower System in Chrome with Slide Bar and Hand Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware Shower Supply Elbow for Hand Shower in Chrome
Part #SHWE2040CP
Signature Hardware 28 in. Shower Rail in Polished Chrome
Part #SHSB3040CP
- Metal handles.
- Single function 8” Rainfall shower head.
- Single function hand shower with easy-clean spray nozzles.
- 60" - 72" stretchable metal shower hose.
- Included Rough-in valves:
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lexia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Diameter:
- 1-1/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 28 in
- Trim Only:
- No