This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Gunmetal

Signature Hardware

Lexia Two Handle Widespread Bathroom Sink Faucet in Gunmetal

  • Fast #
  • Part #SHWSCLE807GM
  • Item #10198529
  • Manufacturer Part #488891
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Two Handle Widespread Bathroom Sink Faucet in Gunmetal

  • Fast #
  • Part #SHWSCLE807GM
  • Item #10198529
  • Manufacturer Part #488891
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With the Lexia Widespread Gooseneck Bathroom Faucet, achieve a simple yet elegant look in your bathroom. Minimalist lever handles are complemented with an arched spout for an effortlessly eye-catching design. For lasting durability, this metal build is corrosion resistant with a ceramic disk cartridge included to prevent leaks. Choose from an array of finishes to tie your entire space together.
  • Drain is compatible with sinks that have an overflow hole.
  • Faucet can be installed with variable centers from 6" - 12"
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3 in
Handle Material:
Metal
Handle Type:
Lever
Height:
10-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-7/8 in
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
6-3/4 in
Spout Reach:
5 in
Spout Swivel:
Yes
Spout Type:
Gooseneck
Stream Type:
Aerated
Supply Lines Included:
Yes
UPC:
781889965863
WaterSense Labeled:
Yes
Width:
6-1/2 in