Two Handle Widespread Bathroom Sink Faucet in Gunmetal
Lexia Two Handle Widespread Bathroom Sink Faucet in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Lexia Widespread Bathroom Faucet adds the perfect modern touch to any bathroom. Clean lines from the lever handles to the square spout are met with a minimalist design that delivers an effortless look. This fixture promises lasting durability with corrosion-resistant metal construction and a ceramic disk cartridge. To complete your vision, choose your favorite finish.
- Drain is compatible with sinks that have an overflow hole.
- Faucet can be installed with variable centers from 6" - 12".
-
Lead Law Compliant
-
Green
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lexia
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-7/8 in
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-7/8 in
- Spout Reach:
- 5 in
- Spout Swivel:
- Yes
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- UPC:
- 781889965870
- WaterSense Labeled:
- Yes
- Width:
- 6-3/8 in