This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Signature Hardware

Lexia Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SHWSCLE808CP
  • Item #9894296
  • Manufacturer Part #SHWSCLE808CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SHWSCLE808CP
  • Item #9894296
  • Manufacturer Part #SHWSCLE808CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Included rain is compatible with sinks that have an overflow hole
  • Faucet can be installed with variable centers from 6 in - 12 in
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-7/8 in
Spout Reach:
5 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
Yes
UPC:
781889897676
WaterSense Labeled:
Yes
Width:
6-3/8 in