Wall Mount Toilet Tissue Holder in Matte Black
Lexia Wall Mount Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Achieve a modern look in your bathroom with the Lexia Toilet Paper Holder. Its sleek open-ended design ensures seamless use with style. Built of durable metal, this corrosion-resistant accent is available in a variety of eye-catching finishes. Create a cohesive look in your space by pairing it with additional Lexia accents. Mounting hardware is included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Hardware Included:
- Yes
- Height:
- 4-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-3/16 in
- UPC:
- 781889898291
- Width:
- 6-5/8 in