This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

Signature Hardware

Lexia Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #SHLETHCP
  • Item #9894262
  • Manufacturer Part #SHLETHCP
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #SHLETHCP
  • Item #9894262
  • Manufacturer Part #SHLETHCP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Achieve a modern look in your bathroom with the Lexia Toilet Paper Holder. Its sleek open-ended design ensures seamless use with style. Built of durable metal, this corrosion-resistant accent is available in a variety of eye-catching finishes. Create a cohesive look in your space by pairing it with additional Lexia accents. Mounting hardware is included.
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Height
4-3/16 in
Length
6-5/8 in
Projection
2-3/16 in
Width
6-5/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Lexia
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
781889897331