Wall Mount Toilet Tissue Holder in Polished Nickel
Lexia Wall Mount Toilet Tissue Holder in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 2-1/4 in
- Hardware Included:
- Yes
- Height:
- 4-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Overall Depth:
- 2-1/4 in
- Overall Length:
- 6-5/8 in
- Product Type:
- Toilet Paper Holder
- Projection:
- 2-3/16 in
- Type:
- SHLETHPN
- Width:
- 6-5/8 in