Lift and Turn Tub Drain with Hub Adapter in Brushed Nickel
Lift and Turn Tub Drain with Hub Adapter in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overall drain dimensions: 2-3/4" L x 2-3/4" W x 1-7/8" H.
- Overall hub adapter dimensions: 2-7/8" L x 2-7/8" W x 2-5/8" H.
- Lift and turn straight drain for tubs without overflows.
- 1-1/2" Schedule 40 PVC fittings.
- Standard solvent weld assembly.
- Does not require under floor access for installation.
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 781889444627
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in