Lift and Turn Tub Drain with Swivel Head and Daisy Wheel Overflow in Polished Chrome
Lift and Turn Tub Drain with Swivel Head and Daisy Wheel Overflow in Polished Chrome
Frequently Purchased Together
Product Details
- Overflow head swivels for use on most tubs, including those with a slanted wall.
- Overflow features ability to be sealed to allow for deeper water depth with press and seal stopper.
- Product is a Signature Hardware exclusive design.
- Pipes may be cut to size at installation.
- 1-5/16" Thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 7/8" thick at overflow.
- 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.
- Made from solid brass materials.
- Adjustable overflow can be used on double wall tubs.
- Will fit antique and modern clawfoot tubs, as well as freestanding tubs.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Drain Included:
- Yes
- Faucet Connection Size:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 39-1/8 in
- Installation Type:
- Floor Mount
- Length:
- 27-1/4 in
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.75 lb