This product requires certification to purchase.

Lift & Turn Drain in Aged Brass

Signature Hardware

Lift & Turn Drain in Aged Brass

  • Fast #
  • Part #SH612AGBR
  • Item #10152077
  • Manufacturer Part #SH612AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lift & Turn Drain in Aged Brass

  • Fast #
  • Part #SH612AGBR
  • Item #10152077
  • Manufacturer Part #SH612AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction with plastic bushing.
  • Fits 1-1/4" and 1-1/2" drain connections.
  • Drain Diameter: 2-3/4".
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/4 in - 1-1/2 in
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Drain Body Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Type
Coarse
Warranty & Product Information
UPC
781889927519