Lift & Turn Drain in Brushed Gold
Lift & Turn Drain in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Solid brass construction with plastic bushing.
- Fits 1-1/4" and 1-1/2" drain connections.
- Drain Diameter: 2-3/4".
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thread Type:
- Coarse
- UPC:
- 781889745397
- Width:
- 2-3/4