Lift & Turn Drain in Chrome
Lift & Turn Drain in Chrome
Frequently Purchased Together
Product Details
- 6" tailpiece (not seen when installed). Tailpiece may be rough brass instead of Chrome as seen in the photo.
- Must have under floor access.
- Lift and turn straight drain for tubs without overflows.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Brass
- Drain Opening:
- 1-1/2 in
- Material:
- Brass
- Product Type:
- Tub Drain
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb