Lift & Turn Drain in Oil Rubbed Bronze

Part #SH288236  |  Item #7406240  |  Manufacturer Part #288236

$89.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lift and turn straight drain for tubs without overflows.
  • 6" tailpiece (not seen when installed). Tailpiece may be rough brass instead of Chrome as seen in the photo.
  • Must have under floor access.

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Material: Brass

Product Type: Tub Drain

WaterSense Labeled: No

Weight: 1.2