This product requires certification to purchase.

Lift & Turn Drain in Polished Nickel

Signature Hardware

Lift & Turn Drain in Polished Nickel

  • Fast #
  • Part #SH612PN
  • Item #5136925
  • Manufacturer Part #142952
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Lift & Turn Drain in Polished Nickel

  • Fast #
  • Part #SH612PN
  • Item #5136925
  • Manufacturer Part #142952
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 1-1/4" and 1-1/2" drains
  • Brass body and plastic bushing
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/4 in - 1-1/2 in
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Drain Body Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Type
Coarse
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
IAPMO Listed
No
UPC
781889986042