24 x 36 in. Recessed Mount Medicine Cabinet
Linacre 24 x 36 in. Recessed Mount Medicine Cabinet
Frequently Purchased Together
Product Details
- Rust-free aluminum construction.
- Can also be surfaced mounted.
- Can be mounted for left or right door opening.
- 24" Recess mount requires rough opening of: 14-3/8" L x 3" W (front to back) x 25-3/8" H.
Specifications
- Application:
- Residential
- Collection:
- Linacre
- Depth:
- 4-1/4 in
- Glass Type:
- Beveled
- Height:
- 36 in
- Installation Type:
- Recessed Mount
- MA Approved -:
- No
- Material:
- Aluminum
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Oval
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Size:
- 24 in x 36 in x 4-1/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 38 lb
- Width:
- 24 in