This product requires certification to purchase.

59 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Lindsey 59 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112137WH
  • Item #9664455
  • Manufacturer Part #480856
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Lindsey 59 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112137WH
  • Item #9664455
  • Manufacturer Part #480856
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (+/-1/2 in)
  • Formed of two acrylic sheets, the air between acting as thermal insulator
  • Requires Certification

Specifications

Basin Depth:
18-1/4 in
Basin Length:
35 in
Basin Width:
17-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
63.4 gal
Collection:
Lindsey
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Height:
23-3/4 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
59 in
Material:
Acrylic
Overall Height:
23-3/4 in
Overall Length:
59 in
Overall Width:
30-3/4 in
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
15-1/2 in
UPC:
781889861820
Weight:
105.84 lb
Width:
30-3/4 in