59 x 30-3/4 in. Freestanding Bathtub with Center Drain in White
Lindsey 59 x 30-3/4 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-1/4
- Basin Length:
- 35
- Basin Width:
- 17-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 63.4 gal
- Clawfoot Included:
- No
- Collection:
- Lindsey
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Overall Length:
- 59
- Overall Width:
- 30-3/4
- Overflow Type:
- Round
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 15-1/2
- UL Listed:
- No
- UPC:
- 781889744932
- Weight:
- 90
- Width:
- 30-3/4