67 in. Freestanding Bathtub with Center Drain in White
Lindsey 67 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Basin Depth:
- 18-5/8 in
- Basin Length:
- 43-1/2 in
- Basin Width:
- 18 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 68.7 gal
- Collection:
- Lindsey
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 23-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 67 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23-3/4 in
- Overall Length:
- 67 in
- Overall Width:
- 31-1/4 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-7/8 in
- UPC:
- 781889861974
- Weight:
- 114.66 lb
- Width:
- 31-1/4 in