3-3/4 in. Center-to-Center Cabinet Pull in Black/Polished Nickel
Linette 3-3/4 in. Center-to-Center Cabinet Pull in Black/Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 3-3/4
- Collection:
- Linette
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Nickel
- Hardware Type:
- Cabinet Pull
- Length:
- 5-5/8
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889835999