36 in. Dog Washing Station with Brushed Gold Drain
Linwald 36 in. Dog Washing Station with Brushed Gold Drain
Product Details
Product Details
- Measurements are +/- 1/2".
Specifications
- ADA Compliant:
- No
- Collection:
- Linwald
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Freestanding
- Type:
- SH484623
- UPC:
- 781889925942
- Width:
- 24-1/8