66 in. Freestanding Bathtub with Center Drain in White
Lolani 66 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exterior and interior of tub has a gloss finish.
Specifications
- Application:
- Residential
- Basin Depth:
- 19-5/16 in
- Basin Length:
- 50 in
- Basin Width:
- 26-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Freestanding
- Capacity:
- 95.1 gal
- Collection:
- Lolani
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-5/16 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Faucet Mount:
- Freestanding, Wall Mount
- Height:
- 23 in
- Installation Type:
- Freestanding
- Length:
- 65-3/4 in
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23 in
- Overall Length:
- 66 in
- Overall Width:
- 30 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 16-3/4 in
- UPC:
- 199242020560
- Weight:
- 386.5 lb
- Width:
- 30 in