This product requires certification to purchase.

48 LOUP L-SHAPED LINEAR SHOWER DRAIN - BRUSHED STAINLESS STEEL

Signature Hardware

Loup 48 LOUP L-SHAPED LINEAR SHOWER DRAIN - BRUSHED STAINLESS STEEL

  • Fast #
  • Part #SH398184
  • Item #7631759
  • Manufacturer Part #398184
5 out of 5 Customer Rating
Brand image
Signature Hardware

Loup 48 LOUP L-SHAPED LINEAR SHOWER DRAIN - BRUSHED STAINLESS STEEL

  • Fast #
  • Part #SH398184
  • Item #7631759
  • Manufacturer Part #398184
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Features a removable hair strainer basket.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Loup
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Grate Shape:
Linear
Length:
48 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889465448