Multi Function Hand Shower Set in Polished Chrome - Hose Included
Lowden Multi Function Hand Shower Set in Polished Chrome - Hose Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
- Metal shower hose is stretchable from 60" to 72"
- Double spiral constructed hose
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.3
- Collection:
- Lowden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Height:
- 10-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 4-5/8 in
- Pause Control:
- No
- Width:
- 1 in