This product requires certification to purchase.

61-5/8 x 26-7/8 in. Freestanding Bathtub Center Drain in Matte White

Signature Hardware

Lucina 61-5/8 x 26-7/8 in. Freestanding Bathtub Center Drain in Matte White

  • Fast #
  • Part #SH374877
  • Item #7697778
  • Manufacturer Part #374877
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Lucina 61-5/8 x 26-7/8 in. Freestanding Bathtub Center Drain in Matte White

  • Fast #
  • Part #SH374877
  • Item #7697778
  • Manufacturer Part #374877
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tub is constructed from premium quality resin ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 61-5/8 in x 26-7/8 in
  • Soaking Depth: 16-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
51-1/2
Basin Width:
20 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
81 gal
Clawfoot Included:
No
Collection:
Lucina
Color Finish Category:
Whites
Color Finish Name:
Matte White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Resin, Solid Surface
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
25-3/4
Overall Length:
61-5/8
Overall Width:
26-7/8
Overflow Included:
Yes
Overflow Type:
Linear
Soaking Depth:
16-3/4
UL Listed:
No
UPC:
781889503102
Weight:
333