This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Satin Brass

Signature Hardware

Lunata 18 in. Center-to-Center Appliance Pull in Satin Brass

  • Fast #
  • Part #SH450301
  • Item #8226204
  • Manufacturer Part #450301
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Lunata 18 in. Center-to-Center Appliance Pull in Satin Brass

  • Fast #
  • Part #SH450301
  • Item #8226204
  • Manufacturer Part #450301
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Haverstraw, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
18
Collection:
Lunata
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-7/8
Hardware Type:
Appliance Pull
Height:
3/4
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
UPC:
781889423592
Width:
18-5/8