This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Matte Black

Signature Hardware

Lunata 18 in. Center-to-Center Appliance Pull in Matte Black

  • Fast #
  • Part #SH450302
  • Item #8226202
  • Manufacturer Part #450302
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Lunata 18 in. Center-to-Center Appliance Pull in Matte Black

  • Fast #
  • Part #SH450302
  • Item #8226202
  • Manufacturer Part #450302
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
18
Collection:
Lunata
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-7/8
Hardware Type:
Appliance Pull
Height:
3/4
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
UPC:
781889423585
Width:
18-5/8