This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Antique Copper

Signature Hardware

Lunata 6 in. Center-to-Center Cabinet Pull in Antique Copper

  • Fast #
  • Part #SH450309
  • Item #8226191
  • Manufacturer Part #450309
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lunata 6 in. Center-to-Center Cabinet Pull in Antique Copper

  • Fast #
  • Part #SH450309
  • Item #8226191
  • Manufacturer Part #450309
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
6
Collection:
Lunata
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
1-3/8
Hardware Type:
Cabinet Pull
Height:
7/16
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
UPC:
781889423516
Width:
6-1/2