This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Brushed Nickel

Signature Hardware

Lunata 6 in. Center-to-Center Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH450313
  • Item #8226170
  • Manufacturer Part #450313
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lunata 6 in. Center-to-Center Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH450313
  • Item #8226170
  • Manufacturer Part #450313
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
6
Collection:
Lunata
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-3/8
Hardware Type:
Cabinet Pull
Height:
7/16
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
UPC:
781889423370
Width:
6-1/2