Elongated Closed Front Toilet Seat in Mahogany/Brushed Nickel
Luxury Elongated Closed Front Toilet Seat in Mahogany/Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NM
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NM
Product Details
Product Details
Specifications
- Collection:
- Luxury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mahogany, Brushed Nickel
- Height:
- 2-1/4 in
- Length:
- 14-1/2 in
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 781889488355
- Width:
- 17-1/4 in