Elongated Closed Front Toilet Seat in Mahogany
Luxury Elongated Closed Front Toilet Seat in Mahogany
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mahogany
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 14-1/2 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 17-1/4 in