This product requires certification to purchase.

Elongated Closed Front Toilet Seat in Oak/Polished Brass

Signature Hardware

Luxury Elongated Closed Front Toilet Seat in Oak/Polished Brass

  • Fast #
  • Part #SH153865
  • Item #7694653
  • Manufacturer Part #153865
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Luxury Elongated Closed Front Toilet Seat in Oak/Polished Brass

  • Fast #
  • Part #SH153865
  • Item #7694653
  • Manufacturer Part #153865
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Luxury
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Height:
2-1/4 in
Length:
14-1/2 in
Material:
Wood
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
781889488508
Width:
17-1/4 in