This product requires certification to purchase.

24 in. Towel Bar in Aged Brass

Signature Hardware

Marceau 24 in. Towel Bar in Aged Brass

  • Fast #
  • Part #SHMA555004AGBR
  • Item #11533640
  • Manufacturer Part #SHMA555004AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau 24 in. Towel Bar in Aged Brass

  • Fast #
  • Part #SHMA555004AGBR
  • Item #11533640
  • Manufacturer Part #SHMA555004AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Marceau
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-1/4 in
Hardware Included:
Yes
Height:
3-1/4 in
Installation Type:
Wall Mount
Length:
26-1/2 in
Material:
Metal
Number of Bars:
1
Projection:
3-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242010134
Width:
3-1/4 in