This product requires certification to purchase.

Cross Handle for Diverter or Volume Control Valve Trim in Brushed Nickel (Trim Only)

Signature Hardware

Marceau Cross Handle for Diverter or Volume Control Valve Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHMA441006BN
  • Item #11533469
  • Manufacturer Part #SHMA441006BN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Cross Handle for Diverter or Volume Control Valve Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHMA441006BN
  • Item #11533469
  • Manufacturer Part #SHMA441006BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Marceau
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
199242011643
Valve Trim Type:
Transfer & Diverter, Volume Control