This product requires certification to purchase.

Cross Handle for Pressure Balancing Valve Trim in Aged Brass (Trim Only)

Signature Hardware

Marceau Cross Handle for Pressure Balancing Valve Trim in Aged Brass (Trim Only)

  • Fast #
  • Part #SHMA441003AGBR
  • Item #11533456
  • Manufacturer Part #SHMA441003AGBR
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Cross Handle for Pressure Balancing Valve Trim in Aged Brass (Trim Only)

  • Fast #
  • Part #SHMA441003AGBR
  • Item #11533456
  • Manufacturer Part #SHMA441003AGBR
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Collection
Marceau
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
Application
Residential
Product Type
Valve Trim
UPC
199242011513