This product requires certification to purchase.

Diverter Valve Trim in Aged Brass (Trim Only, Less Handle)

Signature Hardware

Marceau Diverter Valve Trim in Aged Brass (Trim Only, Less Handle)

  • Fast #
  • Part #SHMA441004AGBR
  • Item #11533460
  • Manufacturer Part #SHMA441004AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Diverter Valve Trim in Aged Brass (Trim Only, Less Handle)

  • Fast #
  • Part #SHMA441004AGBR
  • Item #11533460
  • Manufacturer Part #SHMA441004AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles not included.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Marceau
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-15/16 in
Diameter:
4-5/16 in
Handle Type:
Less Handles
Height:
5-5/16 in
Length:
4-5/16 in
Number of Handles:
No Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
199242011551
Valve Trim Type:
Transfer & Diverter
Width:
3-15/16 in