This product requires certification to purchase.

Floor Mount Tub Filler in Brushed Nickel (Less Handles)

Signature Hardware

Marceau Floor Mount Tub Filler in Brushed Nickel (Less Handles)

  • Fast #
  • Part #SHMA441007BN
  • Item #11533473
  • Manufacturer Part #SHMA441007BN
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Floor Mount Tub Filler in Brushed Nickel (Less Handles)

  • Fast #
  • Part #SHMA441007BN
  • Item #11533473
  • Manufacturer Part #SHMA441007BN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Marceau
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-7/16 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Less Handles
Height:
38-3/8 in
Installation Type:
Freestanding
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Tub Spout Reach:
6-11/16 in
UPC:
199242009657