This product requires certification to purchase.

Floor Mount Tub Filler in Chrome (Less Handles)

Signature Hardware

Marceau Floor Mount Tub Filler in Chrome (Less Handles)

  • Fast #
  • Part #SHMA441007CP
  • Item #11533474
  • Manufacturer Part #SHMA441007CP
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Floor Mount Tub Filler in Chrome (Less Handles)

  • Fast #
  • Part #SHMA441007CP
  • Item #11533474
  • Manufacturer Part #SHMA441007CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Marceau
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-7/16 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Less Handles
Height:
38-3/8 in
Installation Type:
Freestanding
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Tub Spout Reach:
6-11/16 in
UPC:
199242009664