This product requires certification to purchase.

Floor Mount Tub Filler in Polished Nickel (Less Handles)

Signature Hardware

Marceau Floor Mount Tub Filler in Polished Nickel (Less Handles)

  • Fast #
  • Part #SHMA441007PN
  • Item #11533475
  • Manufacturer Part #SHMA441007PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Floor Mount Tub Filler in Polished Nickel (Less Handles)

  • Fast #
  • Part #SHMA441007PN
  • Item #11533475
  • Manufacturer Part #SHMA441007PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-7/16 in
Hand Shower Flow Rate
1.75 gpm
Height
38-3/8 in
Tub Spout Reach
6-11/16 in
Characteristics & Features
Collection
Marceau
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Type
Less Handles
Installation Type
Freestanding
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
UPC
199242009671