Freestanding Tub Faucet with Cross Handles and Hand Shower in Brushed Nickel
Marceau Freestanding Tub Faucet with Cross Handles and Hand Shower in Brushed Nickel
Product Details
Product Details
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Marceau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-7/16 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 38-3/8 in
- Installation Type:
- Freestanding
- Length:
- 10-1/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- Tub Spout Reach:
- 6-11/16 in
- Width:
- 8-7/16 in