Lever Handle for Pressure Balancing Valve Trim in Aged Brass (Trim Only)
Marceau Lever Handle for Pressure Balancing Valve Trim in Aged Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Signature Hardware's 25 year limited warranty
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Marceau line
- Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
- Valve required for use
- Single lever handle constructed of metal included
- Rough-in valve not included - when adding to cart valve options will be presented
- Metal construction for ultimate strength and durability
- Dual control pressure balance valve with integral stops
- One-piece ceramic disc cartridge design for ease of maintenance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Marceau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 4-15/16 in
- Diameter:
- 6-11/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-11/16 in
- Length:
- 6-11/16 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UPC:
- 199242011919
- Valve Trim Type:
- Pressure Balancing
- Width:
- 5-1/16 in