This product requires certification to purchase.

Lever Handle for Thermostatic Valve Trim in Chrome (Trim Only)

Signature Hardware

Marceau Lever Handle for Thermostatic Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHMA441014CP
  • Item #11533538
  • Manufacturer Part #SHMA441014CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Lever Handle for Thermostatic Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHMA441014CP
  • Item #11533538
  • Manufacturer Part #SHMA441014CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Marceau
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
Application
Residential
Product Type
Valve Trim
UPC
199242011728