This product requires certification to purchase.

Lever Handles for Roman Tub Faucet Trim in Polished Nickel

Signature Hardware

Marceau Lever Handles for Roman Tub Faucet Trim in Polished Nickel

  • Fast #
  • Part #SHMA441011PN
  • Item #11533511
  • Manufacturer Part #SHMA441011PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Lever Handles for Roman Tub Faucet Trim in Polished Nickel

  • Fast #
  • Part #SHMA441011PN
  • Item #11533511
  • Manufacturer Part #SHMA441011PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Marceau
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242009817