Roman Tub Faucet with Cross Handles and Hand Shower in Aged Brass
Marceau Roman Tub Faucet with Cross Handles and Hand Shower in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integral diverter to hand shower.
- Accommodates an 6" - 10" faucet's spread.
- Lift rod diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Marceau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 10-15/16
- Faucet Center Size:
- 6 in - 10 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 9-1/2
- Installation Type:
- Deck Mount
- Length:
- 19-1/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 5-7/8
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/16
- Tub Spout Type:
- Diverter
- Width:
- 10-15/16