Single Robe Hook in Chrome
Marceau Single Robe Hook in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Marceau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 3-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242010035
- Width:
- 3-1/4 in