Thermostatic Valve Trim in Aged Brass - Less Handle and Valve
Marceau Thermostatic Valve Trim in Aged Brass - Less Handle and Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles not included.
Specifications
- Application:
- Residential
- Collection:
- Marceau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 4-7/16 in
- Diameter:
- 6-11/16 in
- Handle Type:
- Less Handles
- Height:
- 6-11/16 in
- Length:
- 6-11/16 in
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 199242011902
- Valve Trim Type:
- Thermostatic
- Width:
- 4-7/16 in